72 in. 3/8 in. Compression Dishwasher Connector

You last purchased this on
 
LSP Products Group

72 in. 3/8 in. Compression Dishwasher Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
LSP Products Group

72 in. 3/8 in. Compression Dishwasher Connector

  • Fast #
  • Part #LKDW672PP
  • Item #1136060
  • Manufacturer Part #KDW-672-PP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.6
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Length:
72 in
Material:
Stainless Steel
Maximum Temperature:
140
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Dishwasher Connector