1/2 in x 3/8 in Lever Handle Angle Supply Stop Valve in Polished Chrome
Aquaflo® 1/2 in x 3/8 in Lever Handle Angle Supply Stop Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Collection:
- Aquaflo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FPT
- End Connection 2:
- OD Compression
- End Connections:
- FPT x OD Compression
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Nickel Plated Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- Valve Body Material:
- Nickel Plated Brass
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve