Plastic Outlet Box with Pex Arrester Top Assembled in White

You last purchased this on
 
LSP Products Group

Plastic Outlet Box with Pex Arrester Top Assembled in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
LSP Products Group

Plastic Outlet Box with Pex Arrester Top Assembled in White

  • Fast #
  • Part #LOB724TOP
  • Item #3754209
  • Manufacturer Part #OB-724-TOP
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Material:
Plastic
Material Type:
PEX
UL Listed:
No