1/2 x 1/2 in. Sweat Ice Maker Rough-In Kit
Pull Stop Box™ 1/2 x 1/2 in. Sweat Ice Maker Rough-In Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Pull Stop Box™
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in
- GSA Approved:
- No
- Height:
- 4-1/8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UL Listed:
- No