Lift & Turn Drain in Satin Nickel

You last purchased this on
 
LSP Products Group

Rapid Fit® Lift & Turn Drain in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
LSP Products Group

Rapid Fit® Lift & Turn Drain in Satin Nickel

  • Fast #
  • Part #LR0986
  • Item #2474625
  • Manufacturer Part #RF-0950-SN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Provides watertight seal
  • All finishes are PVD for superior performance and durability
  • Snap On/TNT Cover
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Rapid Fit®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Connection Type:
NPSM
Diameter:
3-3/8 in
Fits Pipe Size:
1-1/2 in
IAPMO Listed -:
No
Trim Only:
No