1/2 in. High Impact Plastic Single Nail Clamp in Beige
Specialty Products™ 1/2 in. High Impact Plastic Single Nail Clamp in Beige
Frequently Purchased Together
Product Details
- Pre-installed barbed nail prevents backout
- Ribbed design completely encircles pipe
- Use with copper, CPVC and PEX pipe
- Constructed of high-impact plastic
- Fast and easy to use
- Beige in color
Documents
Specifications
- Application:
- CPVC, Copper, PEX Pipe
- Collection:
- Specialty Products™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 1-1/4 in
- Material:
- High Impact Plastic
- Material Type:
- Polybutolyne
- Product Type:
- Single Nail Clamp
- Width:
- 1/2 in
- cUPC Certified:
- Yes