5/8 in. Steel Galvanized Pipe Strap

You last purchased this on
 
LSP Products Group

Specialty Products™ 5/8 in. Steel Galvanized Pipe Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
LSP Products Group

Specialty Products™ 5/8 in. Steel Galvanized Pipe Strap

  • Fast #
  • Part #LP107818
  • Item #7641251
  • Manufacturer Part #P-1078-18
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Perforated holes for unlimited mounting positions
  • This versatile perforated, galvanized support bracket is perfect for securing the Pull Stop Box™, One Stop Box™ and/or drain box either vertically or horizontally
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
One Stop Box™, Pull Stop Box™
Coating:
Galvanized
Collection:
Specialty Products™
Fits Pipe Size:
5/8 in
Gauge (metal):
14 ga
Length:
18 in
Material:
Steel
Origin:
Domestic
Product Type:
Strap
UL Listed:
No
Width:
5/8 in