3-1/8 in. Nickel Plated Zinc Bolt Snap in Nickel (Pack of 1)
3-1/8 in. Nickel Plated Zinc Bolt Snap in Nickel (Pack of 1)
Frequently Purchased Together
Product Details
- Bottom loop rotates so keys lie flat
- Snaps easily to belt loop, book bag, or purse strap
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Material:
- Nickel Plated Zinc
- Package Quantity:
- Pack of 1
- Product Type:
- Bolt Snap
- Size:
- 3-1/8 in