1-1/8 x 1-3/8 in. Plastic Cabinet Tag in White (Pack of 20)
1-1/8 x 1-3/8 in. Plastic Cabinet Tag in White (Pack of 20)
Frequently Purchased Together
Product Details
- For use in key cabinets with hanging hooks
- Thickness: 1/16"
- Made of tough polystyrene
- White with black ink
- Diameter hole: 1/4" for hanging
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Polystyrene
- Package Quantity:
- Pack of 20
- Product Type:
- Cabinet Tag
- Size:
- 1-1/8 in x 1-3/8 in
- Thickness:
- 1/16 in