1 in. Tempered Steel Split Key Ring in Nickel Plated (Pack of 10)

You last purchased this on
 
Lucky Line Products

1 in. Tempered Steel Split Key Ring in Nickel Plated (Pack of 10)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lucky Line Products

1 in. Tempered Steel Split Key Ring in Nickel Plated (Pack of 10)

  • Fast #
  • Part #L7840010
  • Item #7951961
  • Manufacturer Part #7840010
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Key rings hold multiple keys securely
  • Resilient tempered steel won't lose shape even after repeated use
  • Nickel-plated tempered steel rings
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Plated
Diameter:
1 in
Door Hardware Type:
Key Ring
Material:
Tempered Steel
Package Quantity:
Pack of 10
Product Type:
Split Key Ring
Smart Home Enabled:
No
UL Listed:
No