8 in. Seamless Standard Grade B Black Carbon Steel Pipe
8 in. Seamless Standard Grade B Black Carbon Steel Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASME:
- ASME A106B
- ASTM:
- ASTM A-106B
- Coating:
- Black
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 8 in
- Product Type:
- Seamless Pipe
- Schedule Class:
- 40
- Wall Thickness:
- 0.322 in