12-1/4 in x 12-1/4 in x 12 in Duct Square-To-Round

You last purchased this on
 

12-1/4 in x 12-1/4 in x 12 in Duct Square-To-Round

This product requires certification to purchase.
You last purchased this on
 

12-1/4 in x 12-1/4 in x 12 in Duct Square-To-Round

  • Fast #
  • Part #SHMSQR1214121412
  • Item #3687420
  • Manufacturer Part #RB55121212A
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Galvanized steel
  • Square to round boot
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
12 in
Duct Size:
12-1/4 in x 12-1/4 in x 12 in
Length:
12-1/4 in
Material:
Steel
Vent Duct Shape:
Square to Round
Width:
12-1/4 in