12 in x 12 in x 8 in R8 Return Air Plenum
12 in x 12 in x 8 in R8 Return Air Plenum
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Versatile design allowing multiple cut-in options
- Galvanized steel, riveted construction
- Return air box without collar
- Manufacturer may vary based on your location
- Pre-insulated
Documents
Specifications
- Coating:
- Galvanized
- Duct Plenum Type:
- Return Air Plenum
- Height:
- 8 in
- Length:
- 12 in
- Material:
- Steel
- R value:
- R8
- Size:
- 12 in x 12 in x 8 in
- Vent Duct Shape:
- Rectangular
- Width:
- 12 in