18 x 14 x 14 in. Galvanized Steel Duct Wye Branch
18 x 14 x 14 in. Galvanized Steel Duct Wye Branch
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Beaded collars for securing flex duct
- Galvanized steel
- Branch wye
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter - Inside 1:
- 18 in
- Diameter - Inside 2:
- 14 in
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Vent Duct Shape:
- Round