36 x 20 x 19 in. Plenum
36 x 20 x 19 in. Plenum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Galvanized steel
- Standard 4 sides, 1 cap, and x-broke
Documents
Specifications
- ASTM:
- ASTM A653
- Coating:
- Galvanized
- Height:
- 36 in
- Length:
- 20 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 19 in