10 x 9 x 3/10 in. Air Filter
10 x 9 x 3/10 in. Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- AP170W Air Purifier
- Depth:
- 3/10 in
- Disposable:
- No
- Height:
- 9 in
- Size:
- 10 in x 9 in x 3/10 in
- Width:
- 10 in