Luma Comfort

15 x 12 x 35-1/2 in. 1000 CFM Evaporative Cooler

Part #LAF1000W  |  Manufacturer Part #AF-1000W

CFM:

1000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 1.66

Application: Residential

CFM: 1000

Height: 35-1/2 in

Horsepower: 1/4 hp

Length: 15 in

Material: Plastic

Volts: 120V

Width: 12 in