Luma Comfort

27-2/5 x 17-1/5 x 41-3/10 in. 1650 CFM Evaporative Cooler

Part #LEC220W  |  Manufacturer Part #EC220W

CFM:

1650
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Commercial, Residential

CFM: 1650

Color Finish: White

Height: 41-3/10 in

Horsepower: 3/10 hp

Length: 27-2/5 in

Material: Plastic

Type: Evaporative Coolers

Volts: 120V

Width: 17-1/5 in