50 ft. Trouble Worklight
Luma-Site®Polar/Solar® 50 ft. Trouble Worklight
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Luma-Site®Polar/Solar®
- Color Finish Name:
- Yellow
- Length:
- 50 ft
- UL Listed:
- Yes
- Volts:
- 125V
- Watts:
- 75 W