10 x 5-5/8 in. 100W 1-Light Outdoor Wall Lantern in Black
10 x 5-5/8 in. 100W 1-Light Outdoor Wall Lantern in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Black Cast Aluminum Housing
- 1 medium base socket
- Clear Beveled Glass
- Ideal to brighten outdoor walls and walkways
- smooth clean vertical lines around the glass
Specifications
- ADA Compliant:
- No
- Average Life:
- 1 yr
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 6-1/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Length:
- 6-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Aluminum, Glass
- Maximum Temperature:
- 150
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5-5/8 in
- Wire Gauge (AWG):
- 18 ga