30-1/2 in. 400W 4-Light Medium E-26 Vanity Fixture with Opal Etched Glass in Bright Satin Nickel
Ledbury 30-1/2 in. 400W 4-Light Medium E-26 Vanity Fixture with Opal Etched Glass in Bright Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Ledbury
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Bright Satin Nickel
- Depth:
- 5-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up/Down Lighting
- Number of Lights:
- 4
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 400 W
- Width:
- 30-1/2 in