3/8 in. Bronze Screwed Globe Valve
Figure 1837 3/8 in. Bronze Screwed Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI B16.24
- ASTM:
- ASTM B-371, ASTM B-584, ASTM B-62
- Collection:
- Figure 1837
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-80
- Material:
- Bronze
- Pressure - Maximum:
- 150 psi
- Valve Disc Material:
- Teflon
- Valve Operator:
- Lever Handle
- Valve Size:
- 3/8 in
- Valve Type:
- Globe Valve