120V 640W 1/2 hp 60Hz Explo-Proof Drum Pump Motor
120V 640W 1/2 hp 60Hz Explo-Proof Drum Pump Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Class 1 Groups C and D
- Class II Groups F and G
- German designed and manufactured
- Discharge-1" Hose Barb
Specifications
- Cord Length:
- 16 ft
- Horsepower:
- 1/2 hp
- NSF Certified:
- No
- Power Source:
- AC
- Pump Motor Type:
- ODP
- Pump Phase:
- 1
- RPM:
- 3500
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 640 W