47 x 1-1/4 in. Polypropylene Drum Pump Tube
47 x 1-1/4 in. Polypropylene Drum Pump Tube
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hastelloy C shaft
- Ideal for corrosive chemicals
- Polypropylene tube and impeller
- Fluoride, Ferric Chloride and Sodium Bisulfate
Specifications
- Discharge:
- 3/4 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Length:
- 47 in
- Material:
- Plastic
- PipeTubing Size:
- 2-3/25 in
- Pump Application -:
- Chemical Transfer
- Pump Motor Type:
- ODP
- RPM:
- 3500