13-3/4 in. Combustion Chamber
13-3/4 in. Combustion Chamber
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- American Standard Arcoleader A1-5 Wet Base Boiler
- Height:
- 12 in
- Length:
- 13-3/4 in
- Material:
- Ceramic