16-1/4 in. Combustion Chamber Kit for AP-490, KD-97-AP, OS-123-1, S-97-AP and UGC-100-1 Boilers
16-1/4 in. Combustion Chamber Kit for AP-490, KD-97-AP, OS-123-1, S-97-AP and UGC-100-1 Boilers
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- AP-490, KD-97-AP, OS-123-1, S-97-AP and UGC-100-1 Boilers
- Depth:
- 16-1/4 in
- Height:
- 15-3/4 in
- Product Type:
- Chamber Kit
- UL Listed:
- No
- Width:
- 15-3/4 in