1/2 in. Quick Disconnect with Shut-Off Valve and Nipple
1/2 in. Quick Disconnect with Shut-Off Valve and Nipple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inside hose diameter is 1/2"
- Shutoff valve, nipple, and 12' hose
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- No
- Length:
- 12 ft
- NSF Certified:
- No