34-3/4 in. 27 lb Ice Maker in Stainless Steel
This product has been replaced by
Manufacturer Part #LN15ICER
Professional Series 34-3/4 in. 27 lb Ice Maker in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Capacity:
- 27 lb
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 26-5/8 in
- Height:
- 34-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Shape:
- Cube
- UL Listed:
- No
- Width:
- 14-7/8 in