35 ct Toilet and Bathroom Wipes
35 ct Toilet and Bathroom Wipes
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cool spring breeze scent
- Powerful cleaner with no bleach harshness
- Twelve canisters per case
- Hydrogen peroxide formula releases micro bubbles that penetrate to dissolve soap scum and bathroom messes
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Length:
- 7 in
- Package Quantity:
- Case of 12
- Type:
- REC85021