Charcoal 2 x 3 ft. Outdoor Scraper Mat
Brush Hog™ Charcoal 2 x 3 ft. Outdoor Scraper Mat
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for outdoor use with coarse nylon fibers
- Aggressively scrapes dirt from shoes and filters moisture and dirt away from the mat surface
- Drainable borders
- Fade resistant, solution-dyed nylon will not fade in sunlight
- Certified high-traction by the National Floor Safety Institute (NFSI)
- Comes standard with 78-mil smooth SBR backing
- Additional Colors: Burgundy Brush and Green Brush
- Custom sizes available
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Entrance Mat
- Collection:
- Brush Hog™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal Brush
- Depth:
- 3/8 in
- Length:
- 35 in
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Entrance Mat
- Size:
- 2 ft x 3 ft
- Width:
- 24 in