3 x 5 ft. Nitrile Anti Fatigue Floor Mat in Black
Comfort™ 3 x 5 ft. Nitrile Anti Fatigue Floor Mat in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ergonomically superior anti-fatigue mat
- 100% closed-cell Nitrile rubber construction with anti-microbial properties
- 3' x 5' complete comfort mat without holes
- Light weight and easy to clean
- Recommended for wet and dry areas such as kitchens or industrial areas
- Slip resistant surface is oil/grease proof and chemical resistant
- Beveled edges for easier floor to mat transition
Specifications
- ADA Compliant:
- No
- Collection:
- Comfort™
- Color Finish Name:
- Black
- Length:
- 5 ft
- Material:
- Rubber
- Material Type:
- Nitrile
- Product Type:
- Floor Mat
- Width:
- 3 ft