6 in. x 6 in. x 3 in. 26 ga Galvanized Steel Smoke Wye
6 in. x 6 in. x 3 in. 26 ga Galvanized Steel Smoke Wye
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- Diameter - Inside 1:
- 6 in
- Diameter - Inside 2:
- 6 in
- Diameter - Inside 3:
- 3 in
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Vent Duct Shape:
- Round