7 x 5 in. 26 ga Galvanized Smoke Increaser
7 x 5 in. 26 ga Galvanized Smoke Increaser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- Diameter:
- 5 in
- Diameter - Inside 1:
- 5 in
- Diameter - Inside 2:
- 7 in
- Gauge (metal):
- 26 ga
- Length:
- 7 in
- Material:
- Steel