5 x 5 in. Duct Coupling in Round Duct

Part #MMPFDCST5  |  Item #2237311  |  Manufacturer Part #MP-FDCST5

Call for Pricing EACH

Length:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Diameter: 5 in

Duct Shape: Round

Gauge: 30

Material: Galvanized Steel