M & M Manufacturing
7 x 7 in. Duct Coupling in Round Duct
Part #MMPFDCST7 | Item #2237342 | Manufacturer Part #MP-FDCST7
Call for Pricing
EACH
Length:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
Diameter: 7 in
Duct Shape: Round
Gauge: 30
Material: Galvanized Steel