30 in. x 72 in. Steel Condensate Drain Pan
30 in. x 72 in. Steel Condensate Drain Pan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Depth:
- 2-1/2 in
- Drain Opening:
- 3/4 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Gauge (metal):
- 20 ga
- Height:
- 30 in
- Length:
- 72 in
- Material:
- Steel, Plastic
- Material Type:
- PVC
- Width:
- 30 in