4 x 2 in. IPS Electrofusion SDR 11 Resin and HDPE Branch Saddle
Tri Fusion® 4 x 2 in. IPS Electrofusion SDR 11 Resin and HDPE Branch Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy installation and minimal excavation required
- Compatible with all EF processors
- Integrated clamping mechanism - no external clamps required
- Cross-fusion compatible
Specifications
- ASTM:
- ASTM D-2513, ASTM D-3350, ASTM F-1055, ASTM F-2897
- Clean Bagged:
- No
- Collection:
- Tri Fusion®
- End Connection 1:
- Electrofusion
- End Connection 2:
- Electrofusion
- End Connections:
- Electrofusion
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Branch Saddle
- Material:
- Plastic
- Material Type:
- HDPE
- Pressure - Maximum:
- 125 psi
- Schedule Class:
- SDR 11
- Tap Size:
- 2 in