5 yd. x 1-1/2 in. Open Mesh Sand Cloth
5 yd. x 1-1/2 in. Open Mesh Sand Cloth
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Length:
- 5 yd
- Material:
- Mesh
- Product Type:
- Sand Cloth
- Width:
- 1-1/2 in