M+A Matting

Brush Hog Plus™ 35 x 24 in. Indoor and Outdoor Mat in Brown

Part #A3853032435  |  Item #5091376  |  Manufacturer Part #385 303 24X35

$68.44 EACH

Length:

35 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Attractive and durable outdoor mat
  • Tufted surface is designed to filter dirt and moisture away from the traffic surface to prevent it from entering the building, while providing a safe walking surface
  • Non-skid rubber backing contains 20 percent recycled rubber content
  • Extra coarse fibers create outstanding scraping action
  • Will not fade in sunlight
  • Gripper backing helps to control mat movement
  • Dries quickly
  • Raised NUB surface removes and traps dirt and moisture

Specifications

ADA Compliant: No

Collection: Brush Hog Plus™

Color Finish: Brown

Length: 35 in

Material: [Plastic, Rubber, Fiber]

Material Type: Nylon

Thickness: 0.5 in

Width: 24 in