59-3/4 in. x 32 in. Tub & Shower Unit in White with Left Drain

You last purchased this on
 
MAAX

Professional 59-3/4 in. x 32 in. Tub & Shower Unit in White with Left Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
MAAX

Professional 59-3/4 in. x 32 in. Tub & Shower Unit in White with Left Drain

  • Fast #
  • Part #M105930L000002001
  • Item #7882120
  • Manufacturer Part #105930-000-002-001
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1-piece tub shower without roof cap
  • 8 in. tile pattern; 20 in. apron, 13 3/8 in. deep bathing well
  • Compatible Shower Doors
  • Optional wall reinforcement and grab bars
  • Above-the-Floor Rough
  • Integrated wide shelves
  • Requires Certification

Specifications

ADA Compliant:
No
Above Floor Rough:
Yes
Application:
Residential
Barrel Thread:
43-1/4 in
Basin Depth:
16-5/8 in
Basin Length:
50-3/4 in
Basin Shape:
Rectangle
Basin Width:
24 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
49 gal
Collection:
Professional
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16-5/8 in
Drain Included:
Yes
Drain Location:
Left
GSA Approved:
No
IAPMO Listed -:
No
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Number of Pieces:
1 Piece
Origin:
Domestic
Overall Height:
78 in
Overall Length:
59-3/4 in
Overall Width:
32 in
Soaking Depth:
16-5/8 in
UL Listed:
No
Weight:
123 lb
cUPC Certified:
No