60 x 32 in Freestanding Bathtub with Center Drain in White

You last purchased this on
 
MAAX

Delsia 6032 60 x 32 in Freestanding Bathtub with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
MAAX

Delsia 6032 60 x 32 in Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #M106192000002
  • Item #8591824
  • Manufacturer Part #106192-000-002
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Deck Space for Faucet
  • Maximized Bathing Well
  • Made in North America
  • Bathtub apron available in 3 colors: Aqua, Platinum Grey & Ruby
  • Raised backrest and off-center drain; Above-the-Floor Rough (AFR) and F² Drain compatible
  • MAAX innovative leveling legs for easy installation
  • 2-piece bathtub with symmetrical look and concealed seam; Ample deck space for faucet installation
  • 2-piece fiberglass tub transports and installs easily
  • Raised backrests for optimal comfort and maximized bathing well
  • Requires Certification

Specifications

ADA Compliant:
No
Above Floor Rough:
Yes
Application:
Residential
Basin Length:
56-7/8 in
Basin Width:
25-1/8 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
48 gal
Clawfoot Included:
No
Collection:
Delsia 6032
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
Drain Opening:
2-1/8 in
Faucet Included:
No
GSA Approved:
No
Height:
26-5/8 in
IAPMO Listed -:
No
Installation Type:
Freestanding
NSF Certified:
No
Number of Occupants:
1
Origin:
Domestic
Overall Height:
26-5/8 in
Overall Length:
60 in
Overall Width:
32 in
Overflow Type:
Round
Soaking Depth:
18-1/2 in
UL Listed:
Yes
Weight:
95 lb