68 x 59-1/2 in. Semi-Framed Sliding Shower Door in Polished Chrome

You last purchased this on
 
MAAX

Polar 68 x 59-1/2 in. Semi-Framed Sliding Shower Door in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
MAAX

Polar 68 x 59-1/2 in. Semi-Framed Sliding Shower Door in Polished Chrome

  • Fast #
  • Part #M105412970084000
  • Item #7638781
  • Manufacturer Part #105412-970-084-000
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • EZ Kleen track system
  • Aluminum towel bars
  • 2-panel framed sliding door for alcove shower
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Polar
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Frame Type:
Framed
Glass Thickness:
3/16 in
Glass Type:
Rain
Handle Type:
Towel Bar
Height:
68 in
IAPMO Listed -:
No
Material:
Aluminum, Glass
Product Type:
Shower Door
Shower Door Height Range:
66-70 in
Shower Door Type:
Sliding
Shower Door Width Range:
30 in+
Thickness:
3/16 in
Weight:
68 lb
Width:
59-1/2 in