60 x 36 x 72 in. Alcove Shower Unit in White
Professional Series 60 x 36 x 72 in. Alcove Shower Unit in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Integrated shelves and seats
- Unique feature: tile pattern finish
- 1-piece shower without roof cap
- Ample deck space for faucet installation
- Freestanding installation with center drain
- Comfortable, ergonomic design with relaxing armrests
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Professional Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 72 in
- Length:
- 60 in
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Shower Base Shape:
- Rectangle
- Shower Installation Type:
- Alcove
- UL Listed:
- Yes
- Width:
- 36 in