59-7/8 in. x 42 in. Soaker Alcove Bathtub with Left Drain in White
Exhibit 59-7/8 in. x 42 in. Soaker Alcove Bathtub with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Available in Above-the-Floor Rough (AFR) or not
- Minimalist look with discreet armrests and textured floor
- Rectangular shape bathtub in alcove installation
- Integrated skirt with access panel when equipped with a system
- Integrated tiling flange
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 54-5/8 in
- Basin Shape:
- Rectangle
- Basin Width:
- 26-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 68 gal
- Collection:
- Exhibit
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Left
- Drain Opening:
- 2-1/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Acrylic
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 18 in
- Overall Length:
- 59-7/8 in
- Overall Width:
- 42 in
- Overflow Type:
- Round
- Soaking Depth:
- 16-3/8 in
- UL Listed:
- Yes
- Weight:
- 81 lb