65-3/4 in. x 32 in. Alcove Bathtub with Left Drain in White
Rubix 65-3/4 in. x 32 in. Alcove Bathtub with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in Above-the-Floor Rough (AFR) or not
- Right or left-hand drain
- Rectangular shape bathtub in alcove installation
- Cubic design
- Integrated flat skirt andtiling flange
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 53 gal
- Collection:
- Rubix
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Acrylic
- Overall Height:
- 18-3/8 in
- Overall Length:
- 65-3/4 in
- Overall Width:
- 32 in
- UL Listed:
- Yes