59-7/8 x 41-7/8 in. Whirlpool Alcove Bathtub Right Drain in White
Tenderness 59-7/8 x 41-7/8 in. Whirlpool Alcove Bathtub Right Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Alcove installation
- Armrest and textured floor
- Rectangular shape bathtub
- Integrated skirt with access panel when equipped with system
- Integrated tiling flange
- End drain
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 39-1/2 in
- Basin Shape:
- Rectangle
- Basin Width:
- 24-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- Capacity:
- 60 gal
- Collection:
- Tenderness
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 21 in
- Overall Length:
- 59-7/8 in
- Overall Width:
- 41-7/8 in
- Overflow Type:
- Round
- Size:
- 59-7/8 in x 41-7/8 in
- Soaking Depth:
- 16-1/4 in
- UL Listed:
- Yes
- Weight:
- 90 lb
- cUPC Certified:
- No