5 Ton - Upflow - Cased - Coil - Galvanized
RHB Series 5 Ton - Upflow - Cased - Coil - Galvanized
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU:
- 71400
- CFM:
- 1000 ft3/min
- Coating:
- Galvanized
- Coil Type:
- Cased
- Collection:
- RHB Series
- Configuration:
- Upflow
- Depth:
- 20 in
- Height:
- 10 in
- Installation Type:
- Horizontal, Vertical
- MBH:
- 71.4
- Tonnage:
- 5 Ton
- Width:
- 17-1/2 in