68-3/4 in. Medicine Cabinet in Dark Chocolate
Continental 68-3/4 in. Medicine Cabinet in Dark Chocolate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two doors with clear glass center panel
- Includes interior shelf and open shelf
- 28" W x 69" H x 9 1/2" D
- Dark Chocolate
- Brushed nickel hardware
- Cabinet legs require assembly
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Continental
- Color Finish Name:
- Dark Chocolate
- Depth:
- 9-1/2 in
- Height:
- 68-3/4 in
- IAPMO Listed -:
- No
- Width:
- 28 in