35 in. Upper Unit Vanity in Rustic Glazed

You last purchased this on
 
Magickwoods

Duchess 35 in. Upper Unit Vanity in Rustic Glazed

This product requires certification to purchase.
Brand image
You last purchased this on
 
Magickwoods

Duchess 35 in. Upper Unit Vanity in Rustic Glazed

  • Fast #
  • Part #MDU11567
  • Item #3609600
  • Manufacturer Part #DU-11567
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rustic Glazed Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Two door lighted medicine cabinet
  • Rustic Glazed
  • 35" W x 38 1/2" H x 10" D
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Duchess
Color Finish Name:
Rustic Glazed
Depth:
10-1/2 in
Height:
38-1/2 in
IAPMO Listed -:
No
Overall Depth:
10-1/2 in
Width:
35 in