13-1/2 in. Dustpan Brush with Tampico Fiber Bristle
13-1/2 in. Dustpan Brush with Tampico Fiber Bristle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 9 in brush face
Specifications
- Color Finish Name:
- Black
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 13-1/2 in
- Material:
- Wood
- Product Type:
- Brush
- Size:
- 2 in